Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472Z93

  • Mfr # 472Z93

  • Zoro # G5585093


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Warning
Legend
No Cellular Phones
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Z93
Zoro #
G5585093
UPC #
00194484110482
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
No Cellular Phones
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Orange
Header Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Header Text Color
Black
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Anti-Slip Surface
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Legend
No Cellular Phones
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Orange
Legend Pictogram ID
PPIC-186
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Cellphone
Write on Surface
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
State Specific Sign
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header
Warning
Sign Header Style
Text
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black, Orange
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phones, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.