Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473H68

  • Mfr # 473H68

  • Zoro # G5580692


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice
Legend
No Trespassing Loitering Soliciting On This Property
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473H68
Zoro #
G5580692
UPC #
00194484115968
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Trespassing Loitering Soliciting On This Property
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Number of Printed Sides
1
Mirror Print
No
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Format
Other Format
Sign Legend Style
Text
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend
No Trespassing Loitering Soliciting On This Property
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Metal Detectable
No
State Specific Sign
No
Sign Header
Notice
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Legend Background Color
White
ANSI 969 Compliant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Loitering Soliciting On This Property, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.