Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473J81

  • Mfr # 473J81

  • Zoro # G5593633


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
No Header
Legend
Private No Trespassing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473J81
Zoro #
G5593633
UPC #
00194484117085
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Private No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Legend
Private No Trespassing
Graffiti Resistant
Yes
Sign Legend Background Color
White
ANSI 969 Compliant
No
Chemical Resistant
Yes
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Header
No Header
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Sign Format
Other Format
Write on Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Private No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.