Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475C70

  • Mfr # 475C70

  • Zoro # G5267269


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C70
Zoro #
G5267269
UPC #
00194484033835
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Keep Hands Clear While Blades Are Turning
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Chemical Resistant
Yes
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header Style
Text
Legend Pictogram ID
PEQM-108
Legend Pictogram Description
Hand Injury By Machine
Mirror Print
No
Includes Mounting Hardware
No
State Specific Sign
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header
Danger
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Sign Legend
Keep Hands Clear While Blades Are Turning
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Clear While Blades Are Turning, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products