Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475H47

  • Mfr # 475H47

  • Zoro # G5252550


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Safety First
Legend
Stay Alert Don't Get Hurt
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475H47
Zoro #
G5252550
UPC #
00194484034894
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Stay Alert Don't Get Hurt
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Green
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header Background Color
Green
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend
Stay Alert Don'T Get Hurt
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Glow In The Dark
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Style
Text
Sign Header
Safety First
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-192
ANSI Standards
ANSI Z535
Material Properties
Rigid
Legend Pictogram Description
Eye
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Alert Don'T Get Hurt, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.