Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475P61

  • Mfr # 475P61

  • Zoro # G5603442


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Main Electric Shut-Off
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475P61
Zoro #
G5603442
UPC #
00194484141554
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Main Electric Shut-Off
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(f), OSHA 29 CFR 1926.403(h)
Header Background Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Main Electric Shut-Off
Glow In The Dark
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Header Background Color
Black
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(f), OSHA 29 CFR 1926.403(h)
Material Properties
Rigid
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Main Electric Shut-Off, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.