Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H67

  • Mfr # 476H67

  • Zoro # G5125351


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Construction Area
Legend
Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H67
Zoro #
G5125351
UPC #
00194484048198
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Construction Area
Legend
Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1926.32
ANSI Compliant
No
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Construction Area Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces
Write on Surface
No
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Sign Legend Style
Text
State Specific Sign
No
Sign Format
Other Format
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1926.32
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
ANSI 969 Compliant
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Chemical Resistant
Yes
Mirror Print
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Construction Area Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.