Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476J49

  • Mfr # 476J49

  • Zoro # G5570131


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
Construction Area Hard Hats and Safety Glasses Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476J49
Zoro #
G5570131
UPC #
00194484143046
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Construction Area Hard Hats and Safety Glasses Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
29 CFR 1910.132, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.28(a), OSHA 29 CFR 1926.32
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red, White
Double-Sided
No
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Write on Surface
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend
Construction Area Hard Hats And Safety Glasses Required Beyond This Point
State Specific Sign
No
Sign Header
Danger
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Metal Detectable
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32, OSHA 29 CFR 1926.28(a)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Hard Hats And Safety Glasses Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.