Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476J93

  • Mfr # 476J93

  • Zoro # G5859609


product price:  $16.99
/ea

Key Features

Header
Danger
Legend
Construction Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
476J93
Zoro #
G5859609
UPC #
00194484189464
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Construction Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Metal Detectable
No
Sign Legend Background Color
White
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Legend
Construction Personnel Only
Write on Surface
No
State Specific Sign
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.