Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476L99

  • Mfr # 476L99

  • Zoro # G5860823


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
No Trespassing
Legend
Construction Area Violators Will Be Prosecuted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476L99
Zoro #
G5860823
UPC #
00194484191337
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Trespassing
Legend
Construction Area Violators Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black, White
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Trespassing
Sign Legend
Construction Area Violators Will Be Prosecuted
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Background Color
Red, White
Mirror Print
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header Background Color
Green
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Violators Will Be Prosecuted, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.