Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 477D94

  • Mfr # 477D94

  • Zoro # G5876628


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
ALL DRIVERS MUST CHOCK WHEELS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477D94
Zoro #
G5876628
UPC #
00194484194758
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
ALL DRIVERS MUST CHOCK WHEELS
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Sign Legend Text Color
Black
Sign Legend
All Drivers Must Chock Wheels
Chemical Resistant
Yes
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Write on Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Graffiti Resistant
Yes
Mirror Print
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Drivers Must Chock Wheels, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.