Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 477F44

  • Mfr # 477F44

  • Zoro # G5832692


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Notice
Legend
WHEELS MUST BE CHOCKED AND ENGINE TURNED OFF DURING LOADING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477F44
Zoro #
G5832692
UPC #
00194484195205
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
WHEELS MUST BE CHOCKED AND ENGINE TURNED OFF DURING LOADING
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7), OSHA 29 CFR 1910.178(l)(3)(ii)(H)
Header Background Color
Blue
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend
Wheels Must Be Chocked And Engine Turned Off During Loading
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7), OSHA 29 CFR 1910.178(l)(3)(ii)(H)
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Graffiti Resistant
Yes
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Sign Header Text Color
White
Mirror Print
No
Sign Header Style
Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
State Specific Sign
No
Write on Surface
No
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wheels Must Be Chocked And Engine Turned Off During Loading, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products