Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 477H97

  • Mfr # 477H97

  • Zoro # G5897138


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice
Legend
SOUND HORN BEFORE ENTERING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477H97
Zoro #
G5897138
UPC #
00194484208547
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
SOUND HORN BEFORE ENTERING
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
Write on Surface
No
Chemical Resistant
Yes
Sign Legend
Sound Horn Before Entering
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Metal Detectable
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Mirror Print
No
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Material Properties
Rigid
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sound Horn Before Entering, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.