Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478P44

  • Mfr # 478P44

  • Zoro # G5880380


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Danger
Legend
IF MACHINE IS NOT OPERATING PROPERLY ADVISE SUPERVISOR IMMEDIATELY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P44
Zoro #
G5880380
UPC #
00194484218966
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
IF MACHINE IS NOT OPERATING PROPERLY ADVISE SUPERVISOR IMMEDIATELY
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black, Red, White
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Legend
If Machine Is Not Operating Properly Advise Supervisor Immediately
Mirror Print
No
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
State Specific Sign
No
Mounting Pattern
4 Corner
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Legend Style
Text
Metal Detectable
No
Graffiti Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Material Properties
Rigid
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If Machine Is Not Operating Properly Advise Supervisor Immediately, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.