Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478T23

  • Mfr # 478T23

  • Zoro # G5871859


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478T23
Zoro #
G5871859
UPC #
00194484220655
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
STARTS AUTOMATICALLY PROCEED WITH CAUTION, DEATH OR SEVERE INJURY WILL RESULT
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Anti-Slip Surface
No
Material Properties
Rigid
Sign Legend
Starts Automatically. Proceed With Caution. Death Or Severe Injury Will Result.
Sign Legend Background Color
White
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Glow In The Dark
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Header
Danger
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Legend Pictogram Description
Machinery
Legend Pictogram ID
PEQM-75
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header Background Color
Red
Header Pictogram ID
PPIC-61
Mirror Print
No
Sign Header Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Starts Automatically. Proceed With Caution. Death Or Severe Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products