This item is Discontinued.

Condor Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478X12 478X12

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478X12 (Discontinued)

  • Mfr # 478X12
  • Zoro # G5821072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478X12
Zoro #
G5821072
UPC #
00194484223946
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
CAUSES OF ACCIDENTS: 1 I DIDN'T THINK 2 I DIDN'T SEE 3 I DIDN'T KNOW
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
White
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
White
Sign Format
Other Format
Mirror Print
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Write on Surface
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
No Header
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Green, White
Sign Legend
Causes Of Accidents: 1 I Didn'T Think 2 I Didn'T See 3 I Didn'T Know
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend Style
Text

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Causes Of Accidents: 1 I Didn'T Think 2 I Didn'T See 3 I Didn'T Know, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.