Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479G13

  • Mfr # 479G13

  • Zoro # G5821833


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
Unsafe Roof Keep Off
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479G13
Zoro #
G5821833
UPC #
00194484230081
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Unsafe Roof Keep Off
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(13), OSHA 29 CFR 1926 Subpart M
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red, White
Legend Style
Text
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Header
Danger
Glow In The Dark
No
Chemical Resistant
Yes
Metal Detectable
No
Sign Legend
Unsafe Roof Keep Off
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Average Outdoor Durability
5 yr
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Write on Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Mirror Print
No
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(13), OSHA 29 CFR 1926 Subpart M
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unsafe Roof Keep Off, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.