Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473L60

  • Mfr # 473L60

  • Zoro # G5603880


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice
Legend
Private Property Violators Will Be Prosecuted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473L60
Zoro #
G5603880
UPC #
00194484118853
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Private Property Violators Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Sign Header
Notice
Write on Surface
No
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Sign Legend
Private Property Violators Will Be Prosecuted
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Background Color
White
Mirror Print
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Private Property Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.