Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479J12

  • Mfr # 479J12

  • Zoro # G5815238


product price:  $17.89
/ea

Key Features

Header
No Header
Legend
PROCEED WITH CAUTION
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479J12
Zoro #
G5815238
UPC #
00194484231910
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
PROCEED WITH CAUTION
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.179, OSHA 29 CFR 1926.1417(e)(1)(iv), OSHA 29 CFR 1926.1425
Legend Style
Text
Sign Legend Text Color
Black, Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.179, OSHA 29 CFR 1926.1417(e)(1)(iv), OSHA 29 CFR 1926.1425
Sign Legend Style
Text
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Sign Legend
Overhead Crane Area Proceed With Caution
Material Properties
Rigid
Sign Legend Background Color
Black, Yellow
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Overhead Crane Area Proceed With Caution, Sign Legend Background Color Black, Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.