Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479K20

  • Mfr # 479K20

  • Zoro # G5893218


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Asbestos Cancer And Lung Disease Hazard. Do Not Disturb Without Proper Training And Equipment.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
479K20
Zoro #
G5893218
UPC #
00194484232917
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Asbestos Cancer And Lung Disease Hazard. Do Not Disturb Without Proper Training And Equipment.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
Black
Header Background Color
Yellow
Sign Legend Color
Black, Blue
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Blue
Sign Header Text Color
Black
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Legend
Asbestos Cancer And Lung Disease Hazard. Do Not Disturb Without Proper Training And Equipment.
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1926.1101
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Asbestos Cancer And Lung Disease Hazard. Do Not Disturb Without Proper Training And Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products