Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 480N60

  • Mfr # 480N60

  • Zoro # G5814459


product price:  $17.79
/ea

Key Features

Header
Notice
Legend
NO ENTRY UNLESS AUTHORIZED
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480N60
Zoro #
G5814459
UPC #
00194484245740
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
NO ENTRY UNLESS AUTHORIZED
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Mirror Print
No
Sign Header Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
State Specific Sign
No
Material Properties
Rigid
Metal Detectable
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Legend Pictogram ID
PADM-50
Legend Pictogram Description
No Entry
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
No Entry Unless Authorized
Sign Header Text Color
White
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header
Notice
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Sign Header Background Color
Blue
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Entry Unless Authorized, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.