Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 486D50

  • Mfr # 486D50

  • Zoro # G6267401


product price:  $16.99
/ea

Key Features

Header
Caution
Legend
Anyone Entering Tanks Must Wear Safety Belts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486D50
Zoro #
G6267401
UPC #
00194484286552
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Anyone Entering Tanks Must Wear Safety Belts
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.146, OSHA 29 CFR 1926.1204, OSHA 29 CFR 1926.502(d)
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header
Caution
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Sign Header Background Color
Black
Glow In The Dark
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Style
Text
Sign Header Text Color
Yellow
Metal Detectable
No
Write on Surface
No
Sign Legend
Anyone Entering Tanks Must Wear Safety Belts
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Anti-Slip Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1926.502(d), OSHA 29 CFR 1910.146, OSHA 29 CFR 1926.1204
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Anyone Entering Tanks Must Wear Safety Belts, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.