Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 486T48

  • Mfr # 486T48

  • Zoro # G6269790


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486T48
Zoro #
G6269790
UPC #
00194484292218
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
STAY CLEAR. AUTOMATIC EQUIPMENT MAY START AT ANYTIME.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Yellow
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black, Yellow
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Metal Detectable
No
Glow In The Dark
No
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend
Stay Clear. Automatic Equipment May Start At Anytime.
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Sign Header
Caution
Number of Printed Sides
1
Material Properties
Rigid
Sign Header Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Stay Clear. Automatic Equipment May Start At Anytime., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.