Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 486T79

  • Mfr # 486T79

  • Zoro # G6269702


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
High Speed Saw
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486T79
Zoro #
G6269702
UPC #
00194484292522
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Speed Saw
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Legend Style
Text
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
High Speed Saw
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Mirror Print
No
Sign Header Text Color
White
Sign Header
Danger
Sign Header Style
Text
Includes Mounting Hardware
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Speed Saw, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.