Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish

  • Mfr # 469P61

  • Zoro # G5383082


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution/Precaucion
Legend
Watch Your Step/Camine Con Cuidado
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469P61
Zoro #
G5383082
UPC #
00194484084424
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Watch Your Step/Camine Con Cuidado
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Yellow
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Sign Legend
Watch Your Step/Camine Con Cuidado
Sign Legend Background Color
White
Legend Pictogram ID
PSTF-34
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Header
Caution/Precaucion
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Legend Pictogram Description
Slip Hazard
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Sign Header Text Color
Black
Corrosion Resistant
Yes
Material Properties
Rigid
Header Pictogram ID
PPIC-55
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
State Specific Sign
No
Glow In The Dark
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Mirror Print
No
Chemical Resistant
Yes
Metal Detectable
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Step/Camine Con Cuidado, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.