Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465M03

  • Mfr # 465M03

  • Zoro # G5101463


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Confined Space Permit Required
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465M03
Zoro #
G5101463
UPC #
00194484006853
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Permit Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Mounting Pattern
4 Corner
Legend Pictogram Description
No Entry
Corrosion Resistant
Yes
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Anti-Slip Surface
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Sign Legend
Confined Space Permit Required
Sign Mounting Location
Wall
Chemical Resistant
Yes
Graffiti Resistant
Yes
Metal Detectable
No
Legend Pictogram ID
PADM-47
Material Properties
Rigid
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products