Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465M52

  • Mfr # 465M52

  • Zoro # G5101518


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Follow Confined Space Entry Procedure Before Entering
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465M52
Zoro #
G5101518
UPC #
00194484006921
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Follow Confined Space Entry Procedure Before Entering
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Legend Background Color
White
State Specific Sign
No
Mirror Print
No
Sign Legend Style
Text
Sign Header
Danger
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Legend
Follow Confined Space Entry Procedure Before Entering
Sign Mounting Location
Wall
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Follow Confined Space Entry Procedure Before Entering, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.