Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 465P28

  • Zoro # G5570560


product price: $9.79
/ea

Key Features

Sign Material
Polyethylene
Legend
Fire Alarm Inside
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465P28
Zoro #
G5570560
UPC #
00194484054779
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
Fire Alarm Inside
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Number of Printed Sides
1
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Sign Legend
Fire Alarm Inside
Anti-Slip Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Glow In The Dark
No
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Alarm Inside, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.