Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465U40

  • Mfr # 465U40

  • Zoro # G5373212


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Gloves Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465U40
Zoro #
G5373212
UPC #
00194484056926
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Gloves Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.138(a)
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Metal Detectable
No
State Specific Sign
No
Sign Header Background Color
Black
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Sign Legend Background Color
Yellow
Mirror Print
No
Number of Printed Sides
1
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Sign Header
Caution
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Sign Legend
Gloves Required In This Area
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.138(a)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gloves Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.