Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465W69

  • Mfr # 465W69

  • Zoro # G5101588


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Notice
Legend
Steel Toe Shoes Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465W69
Zoro #
G5101588
UPC #
00194484007270
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Steel Toe Shoes Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Blue
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Notice
State Specific Sign
No
Sign Format
Traditional OSHA
Material Properties
Rigid
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend
Steel Toe Shoes Required In This Area
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Steel Toe Shoes Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.