Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465Y22

  • Mfr # 465Y22

  • Zoro # G5101719


product price: $9.79
/ea

Key Features

Header
Caution
Legend
Hearing Protection Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465Y22
Zoro #
G5101719
UPC #
00194484007553
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Header Background Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Hearing Protection Must Be Worn In This Area
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Header
Caution
Write on Surface
No
ANSI Standards
ANSI Z535
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Metal Detectable
No
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Chemical Resistant
Yes
Sign Header Text Color
Yellow
State Specific Sign
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.