Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466F59

  • Mfr # 466F59

  • Zoro # G5381238


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
High Noise Area Wear Ear Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466F59
Zoro #
G5381238
UPC #
00194484061036
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Noise Area Wear Ear Protection
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Legend Background Color
White
Write on Surface
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Legend
High Noise Area Wear Ear Protection
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Header Text Color
White
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Noise Area Wear Ear Protection, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.