Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466K12

  • Mfr # 466K12

  • Zoro # G5293309


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
Hard Hat Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466K12
Zoro #
G5293309
UPC #
00194484009397
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Hard Hat Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Legend Style
Text
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Red
Maximum Service Temperature
168 Degrees F
Sign Format
Other Format
Sign Mounting Location
Wall
Write on Surface
No
Mirror Print
No
Number of Printed Sides
1
Sign Legend
Hard Hat Area
State Specific Sign
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Glow In The Dark
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hard Hat Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.