Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466K60

  • Mfr # 466K60

  • Zoro # G5277522


product price:  $9.39
/ea

Key Features

Header
Caution
Legend
Hard Hat Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
466K60
Zoro #
G5277522
UPC #
00194484009588
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hard Hat Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Yellow
Sign Legend
Hard Hat Area
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header
Caution
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Sign Legend Style
Text
Corrosion Resistant
Yes
Chemical Resistant
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products