Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466U95

  • Mfr # 466U95

  • Zoro # G5606723


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Caution
Legend
Safety Glasses Must Be Worn At All Times
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
466U95
Zoro #
G5606723
UPC #
00194484149536
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Safety Glasses Must Be Worn At All Times
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Yellow
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Mirror Print
No
Sign Header
Caution
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend
Safety Glasses Must Be Worn At All Times
Sign Header Style
Text
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Must Be Worn At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.