Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466X44

  • Mfr # 466X44

  • Zoro # G5362843


product price:  $9.39
/ea

Key Features

Header
Danger
Legend
Eye Protection Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
466X44
Zoro #
G5362843
UPC #
00194484062163
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Eye Protection Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Eye Protection Required Beyond This Point
Sign Header
Danger
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Metal Detectable
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
White
Sign Header Style
Text
Write on Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.