Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 467Z14

  • Mfr # 467Z14

  • Zoro # G5604903


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Wear Respirator While Spraying
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467Z14
Zoro #
G5604903
UPC #
00194484066864
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Wear Respirator While Spraying
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Legend Style
Text
Header Background Color
Black
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Sign Header
Caution
Sign Header Text Color
Yellow
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Glow In The Dark
No
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Header Background Color
Black
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Legend
Wear Respirator While Spraying
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Respirator While Spraying, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.