This item is Discontinued.

Condor Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469P81 469P81

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469P81 (Discontinued)

  • Mfr # 469P81
  • Zoro # G5281661
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469P81
Zoro #
G5281661
UPC #
00194484043421
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Watch Your Step
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Sign Header
Caution
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend
Watch Your Step
Sign Header Style
Text
Number of Printed Sides
1
Material Properties
Rigid
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Sign Format
Traditional OSHA
Mirror Print
No
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Chemical Resistant
Yes
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products