Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469T03

  • Mfr # 469T03

  • Zoro # G5205203


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Safety First
Legend
Keep Floors Clear of Oil-Grease Or Other Slippery Material
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469T03
Zoro #
G5205203
UPC #
00194484044114
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Keep Floors Clear of Oil-Grease Or Other Slippery Material
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Header Background Color
Green
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Number of Printed Sides
1
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Legend
Keep Floors Clear Of Oil-Grease Or Other Slippery Material
Graffiti Resistant
Yes
Mirror Print
No
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Sign Header Background Color
Green
Write on Surface
No
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header Text Color
White
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Header
Safety First
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Material Properties
Rigid
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Floors Clear Of Oil-Grease Or Other Slippery Material, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.