Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471N54

  • Mfr # 471N54

  • Zoro # G5262463


product price:  $9.39
/ea

Key Features

Header
No Header
Legend
No Gasoline Or Fuel In Unauthorized Containers
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
471N54
Zoro #
G5262463
UPC #
00194484014971
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Gasoline Or Fuel In Unauthorized Containers
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OHSA 29 CFR 1926.152(a)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
White
Protective Coating
Clear Liquid Laminate
Sign Legend
No Gasoline Or Fuel In Unauthorized Containers
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Includes Mounting Hardware
No
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
State Specific Sign
No
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Gasoline Or Fuel In Unauthorized Containers, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.