Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472N58

  • Mfr # 472N58

  • Zoro # G5554311


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Do Not Enter.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472N58
Zoro #
G5554311
UPC #
00194484107604
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Header
Danger
Glow In The Dark
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
Not Allowed
ANSI Standards
ANSI Z535
Mirror Print
No
Write on Surface
No
Sign Legend
Do Not Enter.
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Sign Header Background Color
Red
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-61
Chemical Resistant
Yes
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PADM-09
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.