Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472X42

  • Mfr # 472X42

  • Zoro # G5206192


product price: $9.79
/ea

Key Features

Header
Restricted Area
Legend
Authorized Employees Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472X42
Zoro #
G5206192
UPC #
00194484024864
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
Authorized Employees Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, White
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header
Restricted Area
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Other Format
Graffiti Resistant
Yes
Sign Legend
Authorized Employees Only
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Legend Style
Text
Write on Surface
No
Mirror Print
No
Sign Legend Background Color
Red, White
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Employees Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.