Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472Y35

  • Mfr # 472Y35

  • Zoro # G5377850


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Warning
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472Y35
Zoro #
G5377850
UPC #
00194484109523
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Header Background Color
Black, Orange
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Chemical Resistant
Yes
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Header
Warning
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Orange
Number of Printed Sides
1
Sign Legend
Authorized Personnel Only
Sign Legend Style
Text
Write on Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header Style
Text
State Specific Sign
No
Sign Format
Traditional OSHA
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Material Properties
Rigid
Sign Header Text Color
Black
Sign Header Background Color
Black, Orange
ANSI 969 Compliant
No
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.