Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473J31

  • Mfr # 473J31

  • Zoro # G5625389


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Private Property
Legend
No Trespassing Violators Will Be Prosecuted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473J31
Zoro #
G5625389
UPC #
00194484116583
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Private Property
Legend
No Trespassing Violators Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Glow In The Dark
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Mirror Print
No
Sign Legend
No Trespassing Violators Will Be Prosecuted
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Chemical Resistant
Yes
Graffiti Resistant
Yes
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Mounting Location
Wall
Sign Format
Other Format
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products