Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476J89

  • Mfr # 476J89

  • Zoro # G5814133


product price: 
$
9.39
/ea

Key Features

Header
Danger
Legend
CONSTRUCTION AREA. KEEP OUT. ENTERING COULD RESULT IN SERIOUS INJURY AND EVEN DEATH.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
476J89
Zoro #
G5814133
UPC #
00194484189426
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
CONSTRUCTION AREA. KEEP OUT. ENTERING COULD RESULT IN SERIOUS INJURY AND EVEN DEATH.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Double-Sided
No
Header Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Red
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Red
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Legend
Construction Area. Keep Out. Entering Could Result In Serious Injury And Even Death.
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Glow In The Dark
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Construction Area. Keep Out. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.