Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476P78
Mfr # 476P78
Zoro # G5775758
product price: $9.39
/eaSold in multiples of 2 for $18.78
Key Features
Header
Caution
Legend
WATCH OUT FOR FORK TRUCK OPERATING IN AREA. ACCIDENT MAY CAUSE INJURY.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476P78
Zoro #
G5775758
UPC #
00194484193119
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Out For Fork Truck Operating In Area. Accident May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.