Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, English, Spanish, T1-1338-EG_12x18

  • Mfr # T1-1338-EG_12x18
  • Zoro # G5290253
product price: 
$
19.59
/ea

Key Features

Header
Caution
Legend
Caution Dead End No Turnaround Cuidado Camino Se Termino Ust No Puede Voltear
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1338-EG_12x18
Zoro #
G5290253
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Dead End Traffic Sign
Header
Caution
Legend
Caution Dead End No Turnaround Cuidado Camino Se Termino Ust No Puede Voltear
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black
Legend Style
Text
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
No
OSHA Compliant
No
Symbol
None
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Sign Mounting Hardware Included
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
15 in
Sign Legend
Dead End No Turnaround/Camino Se Termino Ust No Puede Voltear
Sign Header Background Color
Black
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
No
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
State Specific Sign
No
Includes Cross-Braces
No
Sign Header
Caution/Cuidado
Material Properties
Roll Up

Description

Dead End Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Spanish, Sign Shape Vertical Rectangle

Ratings & reviews