Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476R15

  • Mfr # 476R15

  • Zoro # G5831889


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
LOOK OUT FOR LIFT TRUCKS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476R15
Zoro #
G5831889
UPC #
00194484193454
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
LOOK OUT FOR LIFT TRUCKS
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header
Danger
Sign Header Style
Text
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Chemical Resistant
Yes
Includes Mounting Hardware
No
Write on Surface
No
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Text Color
White
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
ANSI Standards
ANSI Z535
Sign Legend
Look Out For Lift Trucks
Sign Mounting Location
Wall
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.