Shop CONDOR

Traffic Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 477U75

  • Mfr # 477U75
  • Zoro # G5789021

product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
SOUND HORN PROCEED SLOWLY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
477U75
Zoro #
G5789021
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Traffic Sign
Header
Caution
Legend
SOUND HORN PROCEED SLOWLY
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OHSA 29 CFR 1910.178(n)(4), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Header Legend Color
Black
Legend Style
Text
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Average Outdoor Durability
5 yr
Glow In The Dark
No
Write on Surface
No
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Sign Header
Caution
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Metal Detectable
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Legend
Sound Horn Proceed Slowly
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Mirror Print
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sound Horn Proceed Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.