Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477D49

  • Mfr # 477D49

  • Zoro # G5836877


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
DRIVERS CHOCK WHEELS AND TURN OFF ENGINE DURING LOADING & UNLOADING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477D49
Zoro #
G5836877
UPC #
00194484194321
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
DRIVERS CHOCK WHEELS AND TURN OFF ENGINE DURING LOADING & UNLOADING
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7), OSHA 29 CFR 1910.178(l)(3)(ii)(H)
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Write on Surface
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Material Properties
Rigid
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Format
Other Format
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Legend
Drivers Chock Wheels And Turn Off Engine During Loading & Unloading
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7), OSHA 29 CFR 1910.178(l)(3)(ii)(H)
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Drivers Chock Wheels And Turn Off Engine During Loading & Unloading, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.